1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
02674018
18 Inch Long x 1-13/32 Inch Wide x 5/16 Inch Thick, Square Edge Straightedge 12 micro m Edge Flatness, Spring Steel, 24 micro m Parallelism
MI ITEM #
06758994
MFR #
02674018
Price
$146.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Straight Edges
Swiss Precision Instrument Inc 02674018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
02674018
18 Inch Long x 1-13/32 Inch Wide x 5/16 Inch Thick, Square Edge Straightedge 12 micro m Edge Flatness, Spring Steel, 24 micro m Parallelism
MI ITEM #
06758994
MFR #
02674018
Mfr description
77-641-9 18" SPI STRAIGHT EDGE - SQUAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$146
.55
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Overall Thickness
5/16 in
Overall Width
1-13/32 in
Parallelism
0.0009 in
Details
Edge Flatness
0.0005 in
Material
Spring Steel
PSC Code
5210
Type
Square Edge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items