Motion
02674034
36 Inch Long x 2-13/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 21 micro m Edge Flatness, Spring Steel, 40 micro m Parallelism
MI ITEM #06758996
MFR #02674034
Price$366.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 2-13/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 21 micro m Edge Flatness, Spring Steel, 40 micro m Parallelism
MI ITEM #06758996
MFR #02674034

Mfr description
77-643-5 36" SPI STRAIGHT EDGE - SQUAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.50/each

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Thickness
    3/8 in
  • Overall Width
    2-13/32 in
  • Parallelism
    0.0016 in

Details

  • Edge Flatness
    0.0008 in
  • Material
    Spring Steel
  • PSC Code
    5210
  • Type
    Square Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)