Motion
02674059
60 Inch Long x 3-5/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 50 micro m Parallelism
MI ITEM #06758998
MFR #02674059
Price$643.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Inch Long x 3-5/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 50 micro m Parallelism
MI ITEM #06758998
MFR #02674059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$643.00/each

Specifications

Dimensions

  • Overall Length
    60 in
  • Overall Thickness
    3/8 in
  • Overall Width
    2-3/4 in
  • Parallelism
    0.0020 in

Details

  • Edge Flatness
    0.0011 in
  • Material
    Spring Steel
  • PSC Code
    5210
  • Type
    Square Edge

Overview

Mfr description
77-645-0 60" SPI STRAIGHT EDGE - SQUAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought