Motion
02674067
72 Inch Long x 3-5/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 74 micro m Parallelism
Mi Item #06759000
MFR #02674067
Price$761.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Inch Long x 3-5/32 Inch Wide x 3/8 Inch Thick, Square Edge Straightedge 28 micro m Edge Flatness, Spring Steel, 74 micro m Parallelism
Mi Item #06759000
MFR #02674067

Mfr description
77-646-8 72" SPI STRAIGHT EDGE - SQUAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$761.35/each

Specifications

Dimensions

  • Overall Length
    72 in
  • Overall Thickness
    3/8 in
  • Overall Width
    3-5/32 in
  • Parallelism
    0.0029 in

Details

  • Edge Flatness
    0.0015 in
  • Material
    Spring Steel
  • PSC Code
    5210
  • Type
    Square Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)