Motion
02674075
96 Inch Long x 3-5/32 Inch Wide x 19/32 Inch Thick, Square Edge Straightedge 45 micro m Edge Flatness, Spring Steel, 91 micro m Parallelism
Mi Item #06759001
MFR #02674075
Price$1,666.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96 Inch Long x 3-5/32 Inch Wide x 19/32 Inch Thick, Square Edge Straightedge 45 micro m Edge Flatness, Spring Steel, 91 micro m Parallelism
Mi Item #06759001
MFR #02674075

Mfr description
77-647-6 96" SPI STRAIGHT EDGE - SQUAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,666.68/each

Specifications

Dimensions

  • Overall Length
    96 in
  • Overall Thickness
    19/32 in
  • Overall Width
    3-5/32 in
  • Parallelism
    0.0036 in

Details

  • Edge Flatness
    0.0018 in
  • Material
    Spring Steel
  • PSC Code
    5210
  • Type
    Square Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)