1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 62704812
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
62704812
0.01 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Feeler Gage;Tempered Steel
MI ITEM #
06759004
MFR #
62704812
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8566853/7143590 25PC 12X.010"&SNGL END
Specifications
Thickness
0.0100 in
Material
Tempered Steel
Leaf Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought