1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
62704861
0.025 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Feeler Gage;Tempered Steel
MI ITEM #
06759009
MFR #
62704861
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 62704861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
62704861
0.025 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Feeler Gage;Tempered Steel
MI ITEM #
06759009
MFR #
62704861
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8566870/7143590 25PC 12X.025"&SNGL END
Specifications
Thickness
0.0250 in
Material
Tempered Steel
Leaf Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data