1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
85668499
32 Piece, 0.001 to 0.03" Thick, Parallel Feeler Gage Set;12" Leaf Length, 1/2" Wide, High Carbon Steel
Mi Item #
06759040
MFR #
85668499
Price
$124.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 85668499
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
85668499
32 Piece, 0.001 to 0.03" Thick, Parallel Feeler Gage Set;12" Leaf Length, 1/2" Wide, High Carbon Steel
Mi Item #
06759040
MFR #
85668499
Mfr description
91-345-9 AF-32 32PC 1/2X12 SPI FEELER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$124
.77
/each
Add to Cart
Specifications
Dimensions
Leaf Length
12 in
Thickness Range
0.0010 in~0.0300 in
Details
Material
High Carbon Steel
Number of Leaves
32
Style
Parallel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items