1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
85668531
0.01 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Parallel Feeler Gage;High Carbon Steel
MI ITEM #
06759056
MFR #
85668531
List Price
$2.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 85668531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
85668531
0.01 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Parallel Feeler Gage;High Carbon Steel
MI ITEM #
06759056
MFR #
85668531
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91-363-2 F-10 1/2X12 .010" SPI FEELER
Specifications
Thickness
0.0100 in
Style
Parallel
Material
High Carbon Steel
Leaf Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data