1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
85669208
0.15mm Thick x 10 Ft. Long x 1/2 Inch Wide, Feeler Stock Roll;High Carbon Steel
MI ITEM #
06759151
MFR #
85669208
List Price
$35.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 85669208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
85669208
0.15mm Thick x 10 Ft. Long x 1/2 Inch Wide, Feeler Stock Roll;High Carbon Steel
MI ITEM #
06759151
MFR #
85669208
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$35.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91-462-2 MMT-15 1/2X25' .15MM SPI
Specifications
Thickness
0.1500 mm
Material
High Carbon Steel
Overall Length
10.00 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data