1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
85669257
0.35mm Thick x 10 Ft. Long x 1/2 Inch Wide, Feeler Stock Roll;High Carbon Steel
MI ITEM #
06759155
MFR #
85669257
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 85669257
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
85669257
0.35mm Thick x 10 Ft. Long x 1/2 Inch Wide, Feeler Stock Roll;High Carbon Steel
MI ITEM #
06759155
MFR #
85669257
Mfr description
91-466-3 MMT-35 1/2X25' .35MM SPI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
10.00 ft
Thickness
0.3500 mm
Details
Material
High Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items