Motion
70156864
1/8" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759174
MFR #70156864
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759174
MFR #70156864

Mfr description
95-710-0 1/8"DIA BRASS/STL SPI PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Material
    Brass & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)