Motion
70156856
1/4" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759176
MFR #70156856
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759176
MFR #70156856

Mfr description
95-712-6 1/4"DIA BRASS/STL SPI PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Material
    Brass & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)