Motion
70156898
5/16" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759177
MFR #70156898
Price$9.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Pin Punch 8" OAL, Brass & Steel
Mi Item #06759177
MFR #70156898

Mfr description
95-713-4 5/16"DIA BRASS/STL SPI PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.06/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Material
    Brass & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)