Motion
70156906
5 Piece, 1/8 to 3/8", Pin Punch Set Brass & Steel, Comes in Vinyl Pouch
Mi Item #06759179
MFR #70156906
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, 1/8 to 3/8", Pin Punch Set Brass & Steel, Comes in Vinyl Pouch
Mi Item #06759179
MFR #70156906

Mfr description
95-715-9 5PC 1/8-3/8" BRASS/STL SPI PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Punch Size
    1/8 - 3/8 in
  • Sizes Included
    1/8, 3/16, 1/4, 5/16, 3/8

Details

  • Additional Information
    1/8, 3/16, 1/4, 3/8, 5/16, Vinyl Pouch
  • Container Type
    Vinyl Pouch
  • Material
    Brass & Steel
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Punch Set Style
    Extra Long
  • Punch Set Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)