Motion
70156963
1/8" Pin Punch 4" OAL, Brass & Steel
Mi Item #06759182
MFR #70156963
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pin Punch 4" OAL, Brass & Steel
Mi Item #06759182
MFR #70156963

Mfr description
95-722-5 1/8" DIA BRASS SPI PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Material
    Brass & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)