Motion
70157011
7/32" Pin Punch 4" OAL, Brass & Steel
Mi Item #06759185
MFR #70157011
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Pin Punch 4" OAL, Brass & Steel
Mi Item #06759185
MFR #70157011

Mfr description
95-725-8 7/32" DIA BRASS SPI PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Material
    Brass & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)