1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
69811578
22 x 32" Decimal Chart;Compatible with Core Drill Bits Models PM15
Mi Item #
06759191
MFR #
69811578
Price
$5.30
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 69811578
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
69811578
22 x 32" Decimal Chart;Compatible with Core Drill Bits Models PM15
Mi Item #
06759191
MFR #
69811578
Mfr description
98-034-2 DECIMAL EQUIVALENT SPI WALL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.30
/each
Add to Cart
Specifications
Dimensions
Height
32 in
Length
22 in
Details
Drill Bit Comp
Core Bits
Model Comp
PM15
Part Type
Decimal Chart
PSC Code
5133
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items