Motion
03032778
5/8" Steel Punch Point
Mi Item #06759193
MFR #03032778
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Punch Point
Mi Item #06759193
MFR #03032778

Mfr description
98-261-1 REPLACEMENT POINT SPI AUTO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Head Holder Diameter
    5/8 in

Details

  • PSC Code
    5120
  • Type
    Steel Punch Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)