Specifications
Dimensions
- Overall Height10 in
Details
- AnvilNot Included
- Dial IndicatorNo
- Fine AdjustmentNo
- Holder IncludedNo
- TypeIndicator Transfer Stand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)