Motion
01767573
0.0002 Inch Accuracy, Single End, Center Finder Set Mechanical;0.1 Inch Head Diameter, Includes 4 Attachments, Case, Holder, 4 Pieces
Mi Item #06759196
MFR #01767573
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0002 Inch Accuracy, Single End, Center Finder Set Mechanical;0.1 Inch Head Diameter, Includes 4 Attachments, Case, Holder, 4 Pieces
Mi Item #06759196
MFR #01767573

Mfr description
98-319-7 4PC W/CHUCK SPI WIGGLER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Head Diameter
    0.1000 in

Details

  • Accuracy
    0.0002 in
  • Center Edge Finder Type
    Mechanical
  • Includes
    (4) Attachments, Case, Holder
  • Number Of Pieces
    4
  • Tool End Style
    Single
  • Type
    Center Finder Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)