Motion
03293404
0.2" Head Diam, 1/2" Shank, Double End, Mechanical Edge and Center Finder;Accurate to 0.0002", Conical and Cylindrical Contact
Mi Item #06759197
MFR #03293404
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 1/2" Shank, Double End, Mechanical Edge and Center Finder;Accurate to 0.0002", Conical and Cylindrical Contact
Mi Item #06759197
MFR #03293404

Mfr description
98-326-2 1/2"X.200 DOUBLE HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Shank Diameter
    1/2 in

Details

  • Accuracy
    0.0002 in
  • End Type
    Double
  • Head Contact Type
    Conical, Cylindrical
  • Power Type
    Mechanical
  • Type
    Edge & Center Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)