Motion
03293370
10mm Head Diam, 10mm Shank, Single End, Mechanical Edge Finder;Cylindrical Contact
Mi Item #06759198
MFR #03293370
Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Head Diam, 10mm Shank, Single End, Mechanical Edge Finder;Cylindrical Contact
Mi Item #06759198
MFR #03293370

Mfr description
98-328-8 TYPE A 1/2 HEAD DIA 1/2
  • Cylindrical heads are used for location gaging on flat edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.52/each

Specifications

Dimensions

  • Head Diameter
    10.00 mm
  • Shank Diameter
    10.00 mm

Details

  • End Type
    Single
  • Head Contact Type
    Cylindrical
  • Power Type
    Mechanical
  • Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)