Motion
02490498
Aluminum (Arms), Round Base, Indicator Transfer Stand - 365mm High, Includes Holder
Mi Item #06759199
MFR #02490498
Price$634.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum (Arms), Round Base, Indicator Transfer Stand - 365mm High, Includes Holder
Mi Item #06759199
MFR #02490498

Mfr description
98-333-8 12"W/VACUUM BASE BESTYET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$634.58/each

Specifications

Dimensions

  • Arm Length
    12 in
  • Base Diameter
    3-1/2 in
  • Overall Height
    365.00 mm

Details

  • Anvil
    Not Included
  • Arm Style
    Flexible Arm
  • Base Shape
    Round
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Material
    Aluminum (Arms)
  • Type
    Indicator Transfer Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)