Motion
02490480
98-335-3 3-1/2" DIA W/VACUM BAS VACUUM BASE
MI ITEM #06759200
MFR #02490480
Price$212.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
98-335-3 3-1/2" DIA W/VACUM BAS VACUUM BASE
MI ITEM #06759200
MFR #02490480

Mfr description
98-335-3 3-1/2" DIA W/VACUM BAS VACUUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.35/each

Specifications

Dimensions

  • Base Diameter
    3-1/2 in
  • Base Height
    27.00 mm
  • Thread Size
    M8x1.25

Details

  • Fine Adjustment
    Yes
  • Holder Included
    No
  • On/Off Switch
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)