Motion
01718360
98-339-5 8PC(3 VEE,5 PLATE) VEE BLOCK& ANGLE PLATE SET
Mi Item #06759201
MFR #01718360
Price$470.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
98-339-5 8PC(3 VEE,5 PLATE) VEE BLOCK& ANGLE PLATE SET
Mi Item #06759201
MFR #01718360

Mfr description
98-339-5 8PC(3 VEE,5 PLATE) VEE BLOCK&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$470.88/each

Specifications

Dimensions

  • Overall Height
    V-Block: 1-3/16 in, Angle Plates: 5/64 in
  • Overall Length
    Angle Plates: 2-3/4 in, V-Block: 3 in
  • Overall Width
    Angle Plates: 1-3/16 in, V-Block: 1-3/16 in

Details

  • Includes
    5 Angle Plates1 - 5, 3V-Blocks10, 15, 30
  • Number Of Pieces
    8
  • Type
    V Block & Angle Plate Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)