Motion
98-340-3
1" OAH x 1.45" OAW Zero Setter Includes Indicator
Mi Item #06759202
MFR #98-340-3
Price$800.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAH x 1.45" OAW Zero Setter Includes Indicator
Mi Item #06759202
MFR #98-340-3

Mfr description
98-340-3 FOR CNC MACH.1"HIGH SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$800.59/each

Specifications

Dimensions

  • Graduation
    0.0005 in
  • Overall Height
    1 in
  • Overall Width Diameter
    1.4500 in

Details

  • Accuracy
    0.0004 in
  • Includes
    Case
  • Includes Indicator
    Yes
  • Magnetic
    No
  • Type
    Zero Setter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)