Motion
74516576
Fine Adjustment Indicator Positioner & Holder - Base Not Included - Post & Arm
Mi Item #06759205
MFR #74516576
Price$397.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Adjustment Indicator Positioner & Holder - Base Not Included - Post & Arm
Mi Item #06759205
MFR #74516576

Mfr description
98-359-3 9-3/8" REACH W/O BASE STRATO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.84/each

Specifications

Dimensions

  • Base Width
    9-3/8 in
  • Clamping Diameter
    3/8 in
  • Overall Length
    9-3/8 in
  • Thread Size
    M8x1.25

Details

  • Arm Style
    Post & Arm
  • Base Shape
    Round
  • Fine Adjustment
    Yes
  • Includes
    Arm, Holder
  • Includes Base
    Yes
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)