Motion
79734836
8 Piece, 1/16 to 7/32", Center Punch Set Round Shank, Comes in Custom Wood Case
MI ITEM #06759208
MFR #79734836
List Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1/16 to 7/32", Center Punch Set Round Shank, Comes in Custom Wood Case
MI ITEM #06759208
MFR #79734836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.08/each for your price

Overview

Mfr description
98-389-0 8PC 1/16-7/32" WOOD CS SPI

Specifications

  • Overall Length
    4 in
  • Container Type
    Custom Wood Case
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Center
  • Punch Size
    1/16 - 7/32 in
  • Shank Type
    Round
  • Sizes Included
    1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 7/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text