Motion
01424969
0.0001 Squareness Per Inch, Hardened Steel, 1-2-3 Block Setup Block 0.0002 Inch Overall Tolerance, 5/16 - 18 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Set of 3
Mi Item #06759210
MFR #01424969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0001 Squareness Per Inch, Hardened Steel, 1-2-3 Block Setup Block 0.0002 Inch Overall Tolerance, 5/16 - 18 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Set of 3
Mi Item #06759210
MFR #01424969

Mfr description
98-424-5 MATCHED SET OF 3 SPI 1-2-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3 in
  • Overall Length
    2 in
  • Overall Width
    1 in
  • Squareness Per Inch
    0.0001 in
  • Tapped Hole Size
    5/16-18 in

Details

  • Additional Information
    Universal Blocks w/Holes
  • Hardness
    55-60 Rockwell C
  • Material
    Hardened Steel
  • Overall Tolerance
    0.0002 in
  • Sold As
    Matched Set of 3
  • Type
    1-2-3 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)