Motion
03293354
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Cylindrical Contact
Mi Item #06759232
MFR #03293354
Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Cylindrical Contact
Mi Item #06759232
MFR #03293354

Mfr description
AA 3/8"X.200 AUDIBLE EDGE FINDER
  • Cylindrical heads are used for location gaging on flat edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.80/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Shank Diameter
    3/8 in

Details

  • Edge Alert Mechanism
    Audible
  • End Type
    Single
  • Head Contact Type
    Cylindrical
  • Power Type
    Mechanical
  • Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)