Specifications
Dimensions
- Head Diameter0.2000
- Shank Diameter1/2 in
Details
- Edge Alert MechanismAudible
- End TypeSingle
- Head Contact TypeCylindrical
- Power TypeMechanical
- TypeEdge Finder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)