Motion
RACH-302

ENERPAC
RACH-302

Hollow Plunge Cylinder - Single-Acting / Spring Return, 30 ton Capacity, 1.970 in Stroke, 8.200 in Retracted, 10.170 in Extended
Mi Item #06759369
MFR #RACH-302
Price$5,149.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH-302

Hollow Plunge Cylinder - Single-Acting / Spring Return, 30 ton Capacity, 1.970 in Stroke, 8.200 in Retracted, 10.170 in Extended
Mi Item #06759369
MFR #RACH-302

Mfr description
RACH-302 CYLINDER
  • Hollow plunger for pull and push forces
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,149.70/each

Specifications

Dimensions

  • Base to Port
    1.140 in
  • Bore Size
    3.740 in
  • Extended Height
    10.170 in
  • Outside Diameter
    5.120 in
  • Piston Rod Diameter  
    2.760 in
  • Retracted Height
    8.200 in
  • Stroke  
    1.970 in
  • Weight
    17.60 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    7.920 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    15.590 in³
  • Piston Rod Protrusion
    0.400 in
  • Series / Type
    RACH-Series
  • Tons at 10000 psi
    39.60 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)