Motion
16006-A-C3 S

FAG (SCHAEFFLER)
16006-A-C3 S

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06759383
MFR #16006-A-C3 S
Price$60.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
16006-A-C3 S

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06759383
MFR #16006-A-C3 S

Mfr description
16006-A-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16006-A-C3
  • Internal Clearance
    C3
  • Long Description
    The 16006-A-C3 S is a 30 mm bore radial/deep groove ball bearing with 55 mm OD, 9 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16006-A-C3 S
  • Manufacturer Upc Number
    4012802334685
  • Max Rpm
    18900 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11900 N
  • Radial Static Load Capacity
    7300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802334685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)