Motion
16011-A-C3 S

FAG (SCHAEFFLER)
16011-A-C3 S

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06759408
MFR #16011-A-C3 S
Price$164.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
16011-A-C3 S

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06759408
MFR #16011-A-C3 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.11/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    11 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16011-A-C3
  • Internal Clearance
    C3
  • Long Description
    The 16011-A-C3 S is a 55 mm bore radial/deep groove ball bearing with 90 mm OD, 11 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16011-A-C3 S
  • Manufacturer Upc Number
    4012802617511
  • Max Rpm
    10900 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20600 N
  • Radial Static Load Capacity
    16300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802617511

Overview

Mfr description
16011-A-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text