Motion
2201-TVH-C3

FAG (SCHAEFFLER)
2201-TVH-C3

Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C3
Mi Item #06759409
MFR #2201-TVH-C3
Price$130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2201-TVH-C3

Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C3
Mi Item #06759409
MFR #2201-TVH-C3

Mfr description
2201-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.52/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    24200 rpm
  • Maximum Operating RPM
    24200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9400 N, 2113.309 lbf
  • Radial Static Load Capacity
    1940 N, 436.151 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)