Motion
2202-TVH-C3

FAG (SCHAEFFLER)
2202-TVH-C3

Self-Aligning Ball Bearing - Straight
MI ITEM #06759410
MFR #2202-TVH-C3
Price$122.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2202-TVH-C3

Self-Aligning Ball Bearing - Straight
MI ITEM #06759410
MFR #2202-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2202-TVH-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought