Motion
2214-M
Self-Aligning Ball Bearing - Straight
Mi Item #06759412
MFR #2214-M
Price$724.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight
Mi Item #06759412
MFR #2214-M

Mfr description
2214-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.15/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)