Motion
2302-2RS-TVH

FAG (SCHAEFFLER)
2302-2RS-TVH

Self-aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, CN (Group N)
Mi Item #06759414
MFR #2302-2RS-TVH
Price$213.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2302-2RS-TVH

Self-aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, CN (Group N)
Mi Item #06759414
MFR #2302-2RS-TVH

Mfr description
2302-2RS-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Weight
    114 g, 4.021 oz

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9800 N, 2203.127 lbf
  • Radial Static Load Capacity
    2280 N, 512.564 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)