Motion
2310-2RS-TVH

FAG (SCHAEFFLER)
2310-2RS-TVH

Self-Aligning Ball Bearing - Straight, Double Sealed
Mi Item #06759415
MFR #2310-2RS-TVH
Price$600.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2310-2RS-TVH

Self-Aligning Ball Bearing - Straight, Double Sealed
Mi Item #06759415
MFR #2310-2RS-TVH

Mfr description
2310-2RS-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)