Specifications
Dimensions
- Bore Diameter15 mm
- Contact Angle25 °
- Fillet Radius0.3 mm
- Outside Diameter24 mm
- Overall Width7 mm
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- Description3802-B-2RSR-TVH ANG CONTACT BALL BRGS
- Finish CoatingUncoated
- Internal ClearanceC0
- Manufacturer Product Page
- Max Rpm14600 rpm
- Operating Temperature RangeMax 110 °C
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity2080 N
- Radial Static Load Capacity1560 N
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Series3800
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4047643136051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)