Motion
7226-B-XL-TVP-UA

FAG (SCHAEFFLER)
7226-B-XL-TVP-UA

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA (Small axial internal clearance)
MI ITEM #06759480
MFR #7226-B-XL-TVP-UA
Price$2,322.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7226-B-XL-TVP-UA

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA (Small axial internal clearance)
MI ITEM #06759480
MFR #7226-B-XL-TVP-UA

Mfr description
7226-B-XL-TVP-UA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,322.80/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Weight
    13.448 lbs, 6.1 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA (Small axial internal clearance)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3750 rpm
  • Maximum Operating RPM
    3750 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    200000 N, 44961.8 lbf
  • Radial Static Load Capacity
    204000 N, 45861.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)