Motion
29424-E1
Axial Spherical Roller Bearing - 120 mm Bore, 250 mm OD, 78 mm Width, Steel Material
MI ITEM #06759524
MFR #29424-E1
Price$5,458.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Spherical Roller Bearing - 120 mm Bore, 250 mm OD, 78 mm Width, Steel Material
MI ITEM #06759524
MFR #29424-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,458.81/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    78 mm
  • Weight
    35.351 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    330485.612 lbf
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Radial Dynamic Load Capacity
    1470000 N
  • Series
    294
  • Static Load Capacity
    831834.532 lbf
  • UPC_NO
    4012802190526

Overview

Mfr description
29424-E1-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought