Motion
53313
Thrust Bearing - Single-Direction, 65 mm Bore, 115 mm OD
Mi Item #06759538
MFR #53313
Price$1,008.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 65 mm Bore, 115 mm OD
Mi Item #06759538
MFR #53313

Mfr description
53313
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.28/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    115 mm
  • Weight
    3.329 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    533
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)