Motion
2MM9111WICRTUL

TIMKEN (FAFNIR)
2MM9111WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 54 mm Width, 15 ° Contact, Open
Mi Item #06759545
MFR #2MM9111WICRTUL
Price$3,391.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9111WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 54 mm Width, 15 ° Contact, Open
Mi Item #06759545
MFR #2MM9111WICRTUL

Mfr description
2MM9111WI TUL XTRA PRECISION BRG
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,391.86/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    54 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9111WI TUL XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796232648
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37800 N, 8500 lbs
  • Radial Static Load Capacity
    28600 N, 6420 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796232648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)