Specifications
Dimensions
- Body Size10 mm
- Port 1 Size/TypeM5
- Port 2 Size/TypeM5
Details
- Actuator TypeRack and Pinion
- Angle of Rotation90 °
- Cushion TypeInternal cushioning
- MagnetNo
- Mount TypeBody as Flange
- Rotation Speed Range1 to 5 s/90 °
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)