Specifications
Dimensions
- Weight24.9476 kg, 55.00 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3242L GH 33D S2
- Manufacturer Upc Number662460592244
- UPC_NO662460592244
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)