Specifications
Dimensions
- Continuous Torque2062 in
- Motor Port Size1/2–14 NPTF
- Overall Height3.31 in
- Overall Length7.06 in
- Overall Width3.38 in
- Weight12.50 lbs
Details
- Actual Mounting Flange4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
- Actual Output ShaftStraight
- Actual Port Type.500-14 NPTF Dryseal Pipe Thread Ports
- Continuous Flow Rate15 gpm
- Displacement9.70 in³/r
- Intermittent Pressure155 bar
- Manufacturer Catalog
- Max Continuous Oil Viscosity100 Saybold universal second
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous760 rpm
- Motor Port TypeNational Pipe Tapered Fuel
- Mounting Type4-Bolt
- Port Configuration.500-14 NPTF Dryseal Pipe Thread Ports
- Seal TypeStandard
- SeriesH-Series
- Shaft TypeStraight
Overview
Mfr description
101-3537-009 IND HYD MOTOR
- Variety of displacements, shafts and mounts
- Extended leak-free performance
- Special options to meet customer needs
- Optimized drive running angle