Motion
2062A16
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 16 Teeth
Mi Item #06759705
MFR #2062A16
Price$120.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 16 Teeth
Mi Item #06759705
MFR #2062A16

Mfr description
2062A16 23/32 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.14/each

Specifications

Dimensions

  • Caliper Diameter
    6.8140 in
  • Chain Roller Diameter
    0.8750 in
  • Outside Diameter
    8.4400 in
  • Pitch Diameter
    7.6890 in
  • Tooth Width
    0.4590 in
  • Weight
    5.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347282
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)