Motion
980.539E
DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/15 hp hp, 90 V, 3500 rpm rpm, TENV, 25 Frame
Mi Item #06759764
MFR #980.539E
Price$566.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/15 hp hp, 90 V, 3500 rpm rpm, TENV, 25 Frame
Mi Item #06759764
MFR #980.539E

Mfr description
M1110015.00,1/15HP,25CS,3600RPM,
  • Compact and space saving design.
  • External access to brushes supprots easy replacement for prolonged motor life.
  • Double-shielded ball bearings provide longer service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    608-S
  • Frame Size
    25None
  • Motor Length Less Shaft
    4.36 in
  • NEMA / IEC Frame Size
    25
  • Opposite Drive End Bearing Size
    608-S
  • Overall Length C Dimension
    5.58 in
  • Service Factor
    1
  • Shaft Diameter
    0.3120 in
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • Base RPM
    3500 rpm
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    71.8
  • Enclosure Type
    TENV
  • Field Full Load Current
    0.70 A
  • Frame Type
    25
  • Full Load Efficiency
    71.80 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720090534
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    3500 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/15 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    0.07 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720090534
  • Voltage
    90 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)